Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMPERED GLASS ANTIMICROBIAL SCREEN PROTECTOR FOR MICROSOFT SURFACE PRO 8 CLEA

  • Mfr # AWV345TAMGL

  • Zoro # G614909253


product price: $46.89
/ea

Key Features

Material
Tempered Glass
Compatible With
Microsoft Surface Pro 10, 9, and 8
Length
11.1"
Features
Oleophobic Coating, Bubble-free, Rounded Edge, Easy Clean, Residue-free Removal, High Clarity
Height
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV345TAMGL
Zoro #
G614909253
UPC #
92636359409
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.1"
Height
20 mil
Width
7.99"
Display Size Supported
13"

Details

Item
Screen Protector
Material
Tempered Glass
Compatible With
Microsoft Surface Pro 10, 9, and 8
Features
Oleophobic Coating, Bubble-free, Rounded Edge, Easy Clean, Residue-free Removal, High Clarity
Anti-microbial
Yes
Touch Compatibility
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro
Surface Hardness
9H
Device Supported
Tablet, 2 in 1 Notebook
Durability
Oil Resistant, Scratch Resistant, Fingerprint Resistant, Smudge Resistant, Dust Resistant, Shatter Resistant
Display Type Supported
LCD
Color
Clear
Compatibility
Microsoft Surface Pro 10, 9, and 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.