Zoro Homepage

TEMPERED GLASS ANTIMICROBIAL SCREEN PROTECTOR FOR SAMSUNG GALAXY TAB A7 CLEAR

  • Mfr # AWV348TAMGL

  • Zoro # G714914089


product price: $40.85
/ea

Key Features

Material
Tempered Glass
Compatible With
Samsung Galaxy Tab A7 8.7" Tablet
Length
8.2 in
Features
Oleophobic Coating, Touch Sensitive, Easy Clean, Antimicrobial, Bubble-free, Rounded Edge, Residue-free Removal
Width
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV348TAMGL
Zoro #
G714914089
UPC #
92636360191
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.2 in
Width
4.72 in
Height
20 mil
Display Size Supported
8.7 in

Details

Item
Screen Protector
Material
Tempered Glass
Compatible With
Samsung Galaxy Tab A7 8.7" Tablet
Features
Oleophobic Coating, Touch Sensitive, Easy Clean, Antimicrobial, Bubble-free, Rounded Edge, Residue-free Removal
Display Type Supported
LCD
Durability
Shatter Resistant, Fingerprint Resistant, Scratch Resistant
Surface Hardness
9H
Device Supported
Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.