TEMPERED GLASS SCREEN PROTECTOR FOR IPAD AIR 11-INCH M2 CLEAR 11IN
Mfr # AWV155TGL
Zoro # G015807363
product price: $39.79
/eaKey Features
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Durability
Fingerprint Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Smudge Resistant
Touchscreen Compatibility
Yes
Height
9.62"
Display Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWV155TGL
Zoro #
G015807363
UPC #
92636369743
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.62"
Display Size Supported
11"
Depth
20 mil
Width
6.89"
Details
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Item
Screen Protector
Durability
Fingerprint Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Smudge Resistant
Touchscreen Compatibility
Yes
Display Screen Type
LCD
Surface Hardness
9H
Device Supported
iPad Air 11 (2026), iPad Air 11 (2025), iPad Air 11 (2024)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 11 (2025), iPad Air 11 (2026), iPad Air 11 (2024)
Material
Tempered Glass, Asahi Glass
Features
Durable, Oleophobic Coating, Rounded Edge, Optical Clarity, Bubble-free, Touch Sensitive, Easy Clean, Residue-free Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.