Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMPERED GLASS SCREEN PROTECTOR FOR IPAD AIR 13-INCH M2 CLEAR 13IN

  • Mfr # AWV156TGL

  • Zoro # G515807375


product price: $28.65
/ea

Key Features

Surface Hardness
9H
Width
8.34"
Display Screen Type
LCD
Features
Rounded Edge, Optical Clarity, Oleophobic Coating, Durable, Bubble-free, Easy Clean, Touch Sensitive, Residue-free Removal
Length
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV156TGL
Zoro #
G515807375
UPC #
92636369668
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.34"
Length
10.9"
Display Size Supported
13"
Height
8.34"

Details

Surface Hardness
9H
Display Screen Type
LCD
Features
Rounded Edge, Optical Clarity, Oleophobic Coating, Durable, Bubble-free, Easy Clean, Touch Sensitive, Residue-free Removal
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 13 (2026), iPad Air 13 (2025), iPad Air 13 (2024)
Touchscreen Compatibility
Yes
Anti-glare
Yes
Durability
Scratch Resistant, Shatter Resistant, Smudge Resistant, Fingerprint Resistant, Oil Resistant
Color
Transparent
Device Supported
iPad Air 13 (2025), iPad Air 13 (2024), iPad Air 13 (2026)
Item
Screen Protector
Compatibility
Apple - iPad Air 13-inch (M4, M3, M2)
Material
Asahi Glass, Tempered Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.