TEMPERED GLASS SCREEN PROTECTOR FOR IPAD AIR10.9INCH 4TH GEN. & IPAD PRO 11IN

  • Mfr # AWV307TGL

  • Zoro # G314909232


product price: $42.19
/ea

Key Features

Material
Tempered Glass
Compatible With
Apple Devices: iPad Air (10.9-inch) 4th/3rd Gen. iPad Pro (11-inch) 4th/3rd/2nd Gen.
Length
6.7"
Features
Easy Clean, Rounded Edge, Oleophobic Coating, Bubble-free, Crystal Clear Image, Touch Sensitive
Width
9.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV307TGL
Zoro #
G314909232
UPC #
92636349011
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.7"
Width
9.43"
Height
10 mil
Display Size Supported
11"

Details

Item
Screen Protector
Material
Tempered Glass
Compatible With
Apple Devices: iPad Air (10.9-inch) 4th/3rd Gen. iPad Pro (11-inch) 4th/3rd/2nd Gen.
Features
Easy Clean, Rounded Edge, Oleophobic Coating, Bubble-free, Crystal Clear Image, Touch Sensitive
Durability
Dust Resistant, Scratch Resistant, Fingerprint Resistant, Shatter Resistant, Smudge Resistant
Display Type Supported
LCD
Device Supported
iPad Pro, iPad Air
Blue Light Reduction
Yes
Surface Hardness
9H
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Air 3, iPad Air 4, iPad Pro (2nd Generation)
Touch Compatibility
Yes
Compatibility
Apple Devices: iPad Air (10.9-inch) 4th/3rd Gen. iPad Pro (11-inch) 4th/3rd/2nd Gen.
Color
Crystal Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.