Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempered Glass Screen Protector for iPad

  • Mfr # AWV102TGL

  • Zoro # G616472014


product price: $30.35
/ea

Key Features

Features
Rounded Edge, Bubble-free, Oleophobic Coating, Easy Clean, Touch Sensitive, Residue-free Removal
Touchscreen Compatibility
Yes
Compatibility
Apple iPad (9th/8th/7th gen.) 10.2-inch
Device Supported
iPad (8th Generation), iPad (9th Generation), iPad (7th generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV102TGL
Zoro #
G616472014
UPC #
92636344559
Country of Origin
Taiwan, Province of China

Dimensions

Display Size Supported
10.2"
Height
40 mil
Length
9.7"
Width
6.61"

Details

Features
Rounded Edge, Bubble-free, Oleophobic Coating, Easy Clean, Touch Sensitive, Residue-free Removal
Touchscreen Compatibility
Yes
Item
Screen Protector
Compatibility
Apple iPad (9th/8th/7th gen.) 10.2-inch
Device Supported
iPad (8th Generation), iPad (9th Generation), iPad (7th generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Color
Clear, Transparent
Display Screen Type
LCD
Material
Tempered Glass
Durability
Shatter Resistant, Fingerprint Resistant, Smudge Resistant, Scratch Resistant, Dust Resistant
Surface Hardness
9H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.