Tempered Glass Screen Protector for iPad Pro 11-inch (M4) Clear
- Mfr # AWV153TGL
- Zoro # G315806608
product price:Â
$
39.79
/ea
Key Features
Color
Clear
Material
Tempered Glass, Asahi Glass
Length
9.7 in
Features
Oleophobic Coating, Residue-free Removal, Rounded Edge, Crystal Clear Image, Touch Sensitive, Easy Clean, Bubble-free, Residue-free
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (2025), iPad Pro 11 (2024)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWV153TGL
- Zoro #
- G315806608
- UPC #
- 92636369637
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 9.7 in
- Height
- 6.85"
- Width
- 20 mil
- Display Size Supported
- 11"
Details
- Item
- Screen Protector
- Color
- Clear
- Material
- Tempered Glass, Asahi Glass
- Features
- Oleophobic Coating, Residue-free Removal, Rounded Edge, Crystal Clear Image, Touch Sensitive, Easy Clean, Bubble-free, Residue-free
- Cell Phone/Tablet/Smart Watch Model Compatibility
- iPad Pro (2025), iPad Pro 11 (2024)
- Touchscreen Compatibility
- Yes
- Surface Hardness
- 9H
- Durability
- Smudge Resistant, Shatter Resistant, Oil Resistant, Fall Resistant, Scratch Resistant, Fingerprint Resistant, Dust Resistant
- Display Screen Type
- LCD
- Compatibility
- Apple - iPad Pro 11-(M5/M4)
- Device Supported
- iPad Pro 11 (2024), iPad Pro (2025)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.