Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMPERED GLASS SCREEN PROTECTOR FOR IPAD PRO 13-INCH M4 CLEAR 13IN

  • Mfr # AWV154TGL

  • Zoro # G915807319


product price: $43.99
/ea

Key Features

Depth
20 mil
Touchscreen Compatibility
Yes
Device Supported
iPad Pro 13 (2024), iPad Pro (2025)
Height
10.92"
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (2025), iPad Pro 13 (2024)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV154TGL
Zoro #
G915807319
UPC #
92636369644
Country of Origin
Taiwan, Province of China

Dimensions

Depth
20 mil
Height
10.92"
Display Size Supported
13"
Width
8.33"

Details

Touchscreen Compatibility
Yes
Device Supported
iPad Pro 13 (2024), iPad Pro (2025)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (2025), iPad Pro 13 (2024)
Display Screen Type
OLED
Material
Asahi Glass, Tempered Glass
Compatibility
Apple - iPad Pro 13-(M5/M4)
Surface Hardness
9H
Durability
Smudge Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Fingerprint Resistant
Item
Screen Protector
Features
Durable, Bubble-free, Rounded Edge, Residue-free Removal, Touch Sensitive, Oleophobic Coating, Easy Clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.