Tempered Glass Screen Protector for Sams
Mfr # AWV341TGLZ
Zoro # G316471997
product price: $34.29
/eaKey Features
Material
Tempered Glass
Compatibility
Samsung Galaxy Tab Active 3
Length
7.7"
Height
10.40"
Device Supported
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWV341TGLZ
Zoro #
G316471997
UPC #
92636354695
Country of Origin
Taiwan, Province of China
Dimensions
Length
7.7"
Height
10.40"
Width
0.11"
Details
Item
Screen Protector
Material
Tempered Glass
Compatibility
Samsung Galaxy Tab Active 3
Device Supported
Tablet
Display Screen Type
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.