(THD966GL) Carrying Cases
- Mfr # THD966GL
- Zoro # G815959941
product price:Â
$
80.79
/ea
Key Features
Width
8 in
Height
10.2 in
Material
Polycarbonate, Thermoplastic Polyurethane, Silicone
Color
Clear
Carrying Options
Hand Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THD966GL
- Zoro #
- G815959941
- UPC #
- 92636369705
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 10.2 in
- Minimum Screen Size Supported
- 10.9"
- Depth
- 0.9"
- Withstand Drop Height
- 70.87"
- Maximum Screen Size Supported
- 11"
Details
- Item
- Carrying Case
- Material
- Polycarbonate, Thermoplastic Polyurethane, Silicone
- Color
- Clear
- Carrying Options
- Hand Strap
- Durability
- Shock Absorbing, Dust Resistant Port, Scuff Resistant Screen Protector, Drop Resistant, Dirt Resistant Port, Impact Resistant, Scratch Resistant Screen Protector, Spill Resistant
- Tablet Model Compatibility
- iPad Air (5th Generation), iPad Air 11 (2024), iPad Pro (2nd Generation), iPad Air 11 (2025), iPad Air 11 (2026), iPad Air (4th Generation), iPad Pro, iPad Pro (4th Generation), iPad Pro (3rd Generation)
- Adjustable Strap
- Yes
- Case Features
- Pencil Holder, Built-in Kickstand, Stylus Holder, Multiple Viewing Angle
- Rugged
- Yes
- Compatibility
- Apple - iPad Air 11-inch (M4, M3, M2), iPad Air 10.9-inch (5th and 4th gen.) and iPad Pro 11-inch (4th, 3rd, 2nd and 1st gen.)
- Product Line
- SafePort
Description
SafePort Rugged Max Case for iPad Air 11 M2, iPad Air 10.9
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.