(THD968GL) Carrying Cases
- Mfr # THD968GL
- Zoro # G615959943
product price:Â
$
94.79
/ea
Key Features
Width
0.9 in
Height
11.6 in
Material
Thermoplastic Polyurethane, Silicone
Color
Clear
Maximum Screen Size Supported
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THD968GL
- Zoro #
- G615959943
- UPC #
- 92636369729
- Country of Origin
- China
Dimensions
- Width
- 0.9 in
- Height
- 11.6 in
- Maximum Screen Size Supported
- 13"
- Minimum Screen Size Supported
- 12.9"
- Depth
- 9.4"
Details
- Item
- Carrying Case
- Material
- Thermoplastic Polyurethane, Silicone
- Color
- Clear
- Adjustable Strap
- Yes
- Durability
- Drop Resistant, Dirt Resistant, Shock Absorbing, Impact Resistant Corner, Scratch Resistant Screen Protector, Dust Resistant, Scuff Resistant Screen Protector, Impact Resistant, Spill Resistant
- Tablet Model Compatibility
- iPad Pro (5th Generation), iPad Air 13 (2026), iPad Pro (6th Generation), iPad Air 13 (2024), iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Air 13 (2025)
- Case Features
- Built-in Kickstand, Pencil Holder, Multiple Viewing Angle, Stylus Holder
- Rugged
- Yes
- Carrying Options
- Hand Strap
- Compatibility
- Apple - iPad Air 13-inch (M4, M3, M2) and iPad Pro 12.9-inch (6th, 5th, 4th, 3rd gen
- Product Line
- SafePort
Description
SafePort Rugged Max Case for iPad Air 13 M2 and iPad Pro 12.9
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.