Zoro Homepage

THUNDERBOLT 3 DV4K DOCKING STATION WITH

  • Mfr # DOCK215USZ

  • Zoro # G014877930


product price: $242.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows, iPadOS, Linux
Includes
User Guide , USB-C/M to USB-C/M cable, 0.8M, Passive, 40Gbps, Adapter, AC to DC Output 20V 6.75A, 135W, AC Power Cord, C5 connector, US plug 3P, 1.8M
Color
Gray
Length
8.1 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK215USZ
Zoro #
G014877930
UPC #
92636323431
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.1 in
Height
1.25 in
Width
3 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows, iPadOS, Linux
Includes
User Guide , USB-C/M to USB-C/M cable, 0.8M, Passive, 40Gbps, Adapter, AC to DC Output 20V 6.75A, 135W, AC Power Cord, C5 connector, US plug 3P, 1.8M
Color
Gray
Number of Displays Supported
2
Number of HDMI Ports
0
USB Type-C
Yes
Number of Thunderbolt 3 Ports
1
Screen Mode
8K, 4K
DisplayPort
Yes
Host Interface
Thunderbolt 3
Kensington Security Slot
Yes
Number of USB Type-A Ports
3
USB Type-C Detail
USB 3.2 Gen 2 Type-C
Headphone/Microphone Combo Port
Yes
Supported Resolutions
7680 x 4320, 3840 x 2160
Number of RJ-45 Ports
1
Number of DisplayPorts
2
Thunderbolt
Yes
Network (RJ-45)
Yes
DisplayPort Version
1.4
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
USB Power Delivery
85W
Data Transfer Rate
1.25 GB/s
Device Supported
Notebook
Number of Mini DisplayPort
0
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.