Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thunderbolt 5 Triple Video 8K

  • Mfr # DOCK230USZ

  • Zoro # G922807234


product price: $442.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
Maximum Data Transfer Rate
15-GB/s
Screen Mode Supported
8K
Number of USB 3.2 Gen 2 Type-A Ports
4
Operating System
macOS, Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK230USZ
Zoro #
G922807234
UPC #
092636369958
Country of Origin
Thailand

Dimensions

Cable Length
3.28 ft

Details

USB Charging Port
4
Maximum Data Transfer Rate
15-GB/s
Screen Mode Supported
8K
Number of USB 3.2 Gen 2 Type-A Ports
4
Operating System
macOS, Windows
Security Slot Type
Nano Security Slot, Kensington Security Slot
Headphone/Microphone Combo Port
Yes
Color
Silver
Features
Power Delivery Pass-through
Connectivity Technology
Wired
Ethernet Technology
2.5 Gigabit Ethernet
Interfaces
Thunderbolt 5
Compatible Devices
Display Screen, Mouse, Keyboard, Monitor, Headphone, Microphone, Speaker, Workstation
Charging Capability
Yes
USB Type-A
Yes
Number of Displays Supported
3
Includes
Thunderbolt 5 Triple Video 8K EcoSmart Dock with 140W EPRQuick Start GuideUSB-C to HDMI Hi-Speed 8K video cables, Black; 2m, USB-C to HDMI Hi-Speed 8K video cables, Black; 2m, Adapter, AC to DC, output: 20V, 9A, 180W, Desk type Cable, Input US AC cable cord set, 3pins, 1.8M, C5 connector 1.0M passive (80 Gbps data transfer/120 Gbps of video bandwidth) Thunderbolt 5 detachable cable (C/M to C/M)
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
USB Power Delivery
140W
Number of USB Type-A Ports
4
Maximum Power Supply Wattage
180 W
Kensington Security Slot
Yes
Thunderbolt
Yes
Supported Resolutions
7680 x 4320
Power Source Type
Power Adapter
Item
Docking Station

Description

Thunderbolt 5 Triple Video 8K Docking Station with 140W EPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.