Zoro Homepage

TIP STORAGE BAR FOR DOCKING STATIONS BLACK

  • Mfr # ACC1129GLX

  • Zoro # G614885007


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

For Use With
Targus Docks: DOCK180, DOCK190, DOCK310, DOCK570.
Includes
Power Tip Storage Bar for Targus Docking Stations, Double-sided Adhesive
Width
1 in
Length
5 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC1129GLX
Zoro #
G614885007
UPC #
92636349165
Country of Origin
China

Dimensions

Width
1 in
Length
5 in
Height
0.5 in

Details

Item
Power Tip Holder
For Use With
Targus Docks: DOCK180, DOCK190, DOCK310, DOCK570.
Includes
Power Tip Storage Bar for Targus Docking Stations, Double-sided Adhesive
Color
Black
Compatibility
Targus Docks: DOCK180, DOCK190, DOCK310, DOCK570

Description

TIP STORAGE BAR FOR TARGUS DOCKING STATIONS BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.