Zoro Homepage

UNIVERSAL USB-C DV4K DOCKING STATION WITH 65W POWER DELIVERY BLACK GRAY

  • Mfr # DOCK310USZ

  • Zoro # G414878070


product price: $118.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Android, Windows, macOS, Linux, Ubuntu, ChromeOS
Includes
Cable, Input US AC Cable Cord Set, 3pins, 1.8M, C5 Connector, Quick Start Guide, Adapter, AC to DC, Output: 20V, 5A, 100W, Desk Type, Input: C6, O/P Barrel: 7.5mm, Level VI, Dock E. USB-A to USB-C Tether with 1m USB-C M-M Cable for DOCK310, USB-C/F to A/M Adapter
Watts
100 W
Length
6.5 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK310USZ
Zoro #
G414878070
UPC #
92636346782
Country of Origin
Thailand

Dimensions

Length
6.5 in
Width
3.25 in
Height
1.13 in

Details

Item
Docking Station
OS Compatibility
Android, Windows, macOS, Linux, Ubuntu, ChromeOS
Includes
Cable, Input US AC Cable Cord Set, 3pins, 1.8M, C5 Connector, Quick Start Guide, Adapter, AC to DC, Output: 20V, 5A, 100W, Desk Type, Input: C6, O/P Barrel: 7.5mm, Level VI, Dock E. USB-A to USB-C Tether with 1m USB-C M-M Cable for DOCK310, USB-C/F to A/M Adapter
Watts
100 W
Color
Gray, Black
USB Type-C
Yes
Screen Mode
5K, 4K
Number of DisplayPorts
0
Connectivity Technology
Wired
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of Displays Supported
2
Device Supported
Notebook/Monitor
HDMI
Yes
Number of USB Ports
4
Number of Mini DisplayPort
0
Host Interface
USB 3.2 (Gen 1) Type C
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
USB Power Delivery
65W
Number of USB Type-A Ports
3
USB Type-C Detail
(1) USB 3.2 Gen 1 Type-C upstream facing port, (1) USB 3.2 Gen 1 Type-C downstream facing port
Headphone/Microphone Combo Port
Yes
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Green Environmental Attribute
Environmentally Friendly
HDMI Version
2
Supported Resolutions
5120 x 2880, 3840 x 2160
Number of USB Type-C Ports
2
Kensington Security Slot
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.