Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL USB-C DV4K DP DOCKING STATION WITH 65W POWER DELIVERY BLACK

  • Mfr # DOCK315USZ

  • Zoro # G514878024


product price: $124.94
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Android, ChromeOS, Linux, Windows, macOS
Includes
Universal USB-C DV4K Docking Station with 65W Power Delivery Cable Quick Start Guide Adapter USB-A to USB-C Tether with 1m USB-C M-M Cable
Watts
100 W
Height
1.13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK315USZ
Zoro #
G514878024
UPC #
92636354725
Country of Origin
Thailand

Dimensions

Height
1.13 in
Length
6.5 in
Width
3.25 in

Details

Item
Docking Station
OS Compatibility
Android, ChromeOS, Linux, Windows, macOS
Includes
Universal USB-C DV4K Docking Station with 65W Power Delivery Cable Quick Start Guide Adapter USB-A to USB-C Tether with 1m USB-C M-M Cable
Watts
100 W
Color
Black
HDMI
Yes
HDMI Version
2
Kensington Security Slot
Yes
Network (RJ-45)
Yes
DisplayPort
Yes
Host Interface
USB Type C, USB Type A
Number of HDMI Ports
2
Number of USB Type-C Ports
1
Supported Resolutions
5120 x 2880, 3840 x 2160
USB Type-C Detail
1 x USB 3.2 Gen 2 Type-C
Number of USB Type-A Ports
3
USB Type-A
Yes
Number of Displays Supported
2
Screen Mode
4K, 5K
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of DisplayPorts
2
DisplayPort Version
1.2
Headphone/Microphone Combo Port
Yes
Green Environmental Attribute
Environmentally Friendly
USB Power Delivery
65W
Connectivity Technology
Wired
Environmentally Friendly
Yes
Maximum Power Supply Wattage
100 W
Screen Mode Supported
4K, 5K
Compatible Devices
Notebook
Interfaces
USB Type C, USB Type A
Operating System
Android, macOS, Linux, Windows, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.