Zoro Homepage

URBAN CONVERTIBLE BACKPACK BLACK 15.6

  • Mfr # TBB595GL

  • Zoro # G914883727


product price: $66.75
/ea

Key Features

Color
Black
Closure Type
Zipper
Volume Capacity
4.49 gal
Depth
3.5 in
Max. Screen Size Supported
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB595GL
Zoro #
G914883727
UPC #
92636346638
Country of Origin
China

Dimensions

Depth
3.5 in
Max. Screen Size Supported
15.6"
Length
12.6 in
Height
18.5 in
Width
12.2 in

Details

Color
Black
Item
Carrying Case
Closure Type
Zipper
Volume Capacity
4.49 gal
Style
Backpack
Protection Level
Good
Case Features
Carrying Handle, Side Handle, Convertible, Zippered Pocket, Lightweight, Front Pocket, Padded Shoulder Strap
Additional Compartments
Front Pocket
Application
Notebook
Laptop Compartment
Yes
Carrying Options
Shoulder Strap, Handle, Trolley Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.