
URBAN SLEEVE BLACK 15.6INCH
Mfr # TBS933GL
Zoro # G114878127
product price: $40.45
/eaKey Features
Color
Black
Width
16 in
Features
Scratch Resistant, Liquid Resistant, Stain Resistant, Scuff Resistant, Fade Resistant
Application
Notebook
Material
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS933GL
Zoro #
G114878127
UPC #
92636348007
Country of Origin
China
Dimensions
Width
16 in
Height
12.5 in
Depth
1 in
Length
16 in
Max. Screen Size Supported
15.6"
Details
Color
Black
Features
Scratch Resistant, Liquid Resistant, Stain Resistant, Scuff Resistant, Fade Resistant
Application
Notebook
Item
Carrying Case
Material
Woven
Style
Sleeve
Case Features
Lightweight
Closure Type
Zipper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.