
USB A to USB C Adptr 2pk Gry
Mfr # ACA979GL
Zoro # G613753802
product price: $22.99
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Length
1.4 in
Overall Length
1.4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA979GL
Zoro #
G613753802
UPC #
92636363499
Country of Origin
China
Dimensions
Length
1.4 in
Overall Length
1.4 in
Height
0.3 in
Width
0.6 in
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Color
Silver
Material
Aluminum
Adapter Type
USB/USB-C
Operating System Compatibility
macOS, iOS, Windows, Android
Connector Gender on First End
Female
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Female
OS Compatibility
Android, Windows, iOS, macOS
Product Material
Aluminium - housing
Device Supported
Keyboard, Mouse, Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.