Zoro Homepage

Usb-C De-Multiplexer Adapter Black

  • Mfr # ACA42USZ

  • Zoro # G9435510


product price: $85.45
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB Type C - Female
End 2 Connection Type
USB 3.0 Type A - Male, Power - Male
Includes
Power Tips.
Color
Black
Features
USB- Power Delivery (USB PD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA42USZ
Zoro #
G9435510
UPC #
92636316914
Country of Origin
Unknown

Dimensions

Width
1.9 in
Overall Length
2.9 in
Height
0.9 in

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
USB Type C - Female
End 2 Connection Type
USB 3.0 Type A - Male, Power - Male
Includes
Power Tips.
Color
Black
Features
USB- Power Delivery (USB PD)
Cable Type
Power/USB
Data Transfer Rate
5 Gbit/s
Compatibility
Fujitsu Laptops: 3A, 3H, 3H2, 3I2, 3P, 3W, 3X9 Targus DOCK180USZ Docking Station
Device Supported
Docking Station, Notebook
Package Contents
USB-C Demultiplexer, Power Tips
Connector on Second End Details
1 x 3-pin Power - Male, 1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB Type C - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.