Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DP ALT MODE SINGLE VIDEO 4K HDMI/VGA DOCKING STATION W/ 100W PD PASS-THRU

  • Mfr # DOCK419USZ

  • Zoro # G116288450


product price: $99.69
/ea
Sold in multiples of 20 for $1,993.80
Free Shipping & Returns

Key Features

Interfaces
USB 3.2 (Gen 1) Type C
Compatible Devices
Notebook
Maximum Power Supply Wattage
100 W
Connectivity Technology
Wired
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK419USZ
Zoro #
G116288450
UPC #
92636343835
Country of Origin
Viet Nam

Dimensions

Length
3.7 in
Width
2.05 in
Height
0.55 in

Details

Interfaces
USB 3.2 (Gen 1) Type C
Compatible Devices
Notebook
Maximum Power Supply Wattage
100 W
Connectivity Technology
Wired
USB Type-C
Yes
Number of USB Type-C Ports
1
USB Type-C Detail
USB 3.2 G1
Item
Docking Station
Ethernet Technology
Gigabit Ethernet
Number of USB Type-A Ports
2
USB Power Delivery
100W
USB Type-A
Yes
Number of HDMI Outputs
1
HDMI
Yes
Color
Gray
Network (RJ-45)
Yes
VGA
Yes
Number of Displays Supported
2
Operating System
ChromeOS, macOS, Windows
Supported Resolutions
3840 x 2160, 1920 x 1200
USB Charging Port
3
Screen Mode Supported
Full HD, 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.