Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO 4-PORT USB-A HUB SILVER

  • Mfr # ACH226BT

  • Zoro # G314882375


product price: $41.29
/ea

Key Features

Data Transfer Rate
5-GB/s
Operating System Supported
macOS, Windows
Length
3.7 in
Host Interface
USB 3.0 Type C
Total Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACH226BT
Zoro #
G314882375
UPC #
92636341435
Country of Origin
Viet Nam

Dimensions

Length
3.7 in
Height
0.5 in
Width
1.8 in

Details

Data Transfer Rate
5-GB/s
Operating System Supported
macOS, Windows
Host Interface
USB 3.0 Type C
Total Number of USB Ports
4
Platform Supported
PC, Mac
Number of USB 3.0 Ports
4
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.