Shop TARGUS

USB-C Universal Dual HD Docking Station with 80W PD Pass-Thru

  • Mfr # DOCK116GLZ

  • Zoro # G014878067


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Android, macOS, Windows, ChromeOS, Ubuntu
Includes
USB-C Universal Dual HD Docking Station with 80W PD Pass-ThruUser Guide13 in USB-C 3.2 Gen 2 (10 Gbps) tethered stow-away host-connector with USB-A legacy host adapter
Width
4.13 in
Color
Black
Height
4.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOCK116GLZ
Zoro #
G014878067
UPC #
92636360245
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.13 in
Height
4.13 in
Length
4.1 in
Depth
1.13 in

Details

Item
Docking Station
OS Compatibility
Android, macOS, Windows, ChromeOS, Ubuntu
Includes
USB-C Universal Dual HD Docking Station with 80W PD Pass-ThruUser Guide13 in USB-C 3.2 Gen 2 (10 Gbps) tethered stow-away host-connector with USB-A legacy host adapter
Color
Black
Device Supported
Keyboard/Mouse/Hard Drive/Monitor/Notebook
Standards
TAA Compliant
Data Transfer Rate
1.25 GB/s
Number of USB Type-C Ports
2
Number of USB Type-A Ports
2
Number of RJ-45 Ports
1
Kensington Security Slot
Yes
USB Type-C
Yes
Supported Resolutions
2560 x 1440, 2048 x 1152
HDMI
Yes
USB Type-C Detail
1 x USB-C (power in only) port supports PD Pass-Thru with Fast Role Swap up to 80W, 1 x USB-C 3.2 Gen 2 port (10 Gbps)
Screen Mode
Full HD, 2K
HDMI Version
1.4b
USB Power Delivery
80W
Number of HDMI Ports
1
Connectivity Technology
Wired
Number of Displays Supported
2
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
Network (RJ-45)
Yes
Host Interface
USB Type C
Number of USB 3.2 Gen 2 Type-A Ports
2
Features
Compact, Lightweight
Screen Mode Supported
Full HD, 2K
Charging Capability
Yes
Compatible Devices
Notebook, Monitor, Hard Drive, Keyboard, Mouse
Maximum Data Transfer Rate
1.25-GB/s
Interfaces
USB Type A, USB Type C
Operating System
Android, ChromeOS, Ubuntu, macOS, Windows

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.