USB-C Universal DV4K Docking Station with 100W Power Delivery

  • Mfr # DOCK182USZ
  • Zoro # G914877993
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
ChromeOS, macOS, Linux, Ubuntu, Android, Windows
Includes
USB-C Universal DV4K Docking Station with 100W Power Delivery USB C/M to C/M Cable, Black; 1m, 5A, 10Gbps, E-marked, screw-in Adapter, AC to DC, output: 19V, 7.89A, 150W AC Power Cord, C5 Connector, US plug 3P, 1.8M
Color
Black
Height
1.25 in
Width
3.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOCK182USZ
Zoro #
G914877993
UPC #
92636357269
Country of Origin
Thailand

Dimensions

Height
1.25 in
Width
3.25 in
Length
7.1 in

Details

Item
Docking Station
OS Compatibility
ChromeOS, macOS, Linux, Ubuntu, Android, Windows
Includes
USB-C Universal DV4K Docking Station with 100W Power Delivery USB C/M to C/M Cable, Black; 1m, 5A, 10Gbps, E-marked, screw-in Adapter, AC to DC, output: 19V, 7.89A, 150W AC Power Cord, C5 Connector, US plug 3P, 1.8M
Color
Black
Number of RJ-45 Ports
1
Standards
TAA Compliant
HDMI
Yes
DisplayPort Version
1.2a
Headphone/Microphone Combo Port
Yes
Host Interface
USB 3.2 (Gen 1) Type C
USB Type-C Detail
USB 3.2 Gen 2 Type-C
HDMI Version
1.4b
Supported Resolutions
3840 x 2160
Number of Displays Supported
2
Kensington Security Slot
Yes
Number of Mini DisplayPort
0
Screen Mode
4K
Number of DisplayPorts
2
USB Type-C
Yes
Number of USB Type-A Ports
4
Number of USB 3.2 Gen 1 Type-A Ports
2
USB Type-A
Yes
DisplayPort
Yes
Device Supported
Notebook
Ethernet Technology
Gigabit Ethernet
Number of HDMI Ports
2
Network (RJ-45)
Yes
Connectivity Technology
Wired
USB Power Delivery
100W
Compatible Devices
Notebook
Interfaces
USB 3.2 (Gen 1) Type C
Operating System
Android, Windows, Linux, macOS, Ubuntu, ChromeOS
Screen Mode Supported
4K

Ratings & reviews