Zoro Homepage

USB FULL-SIZE OPTICAL MOUSE 3 BUTTON

  • Mfr # AMU81USZ

  • Zoro # G014908733


product price: $11.35
/ea

Key Features

Color
Black
Number of Buttons
3
Length
2.6 in
Width
4.8 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMU81USZ
Zoro #
G014908733
UPC #
92636248727
Country of Origin
China

Dimensions

Length
2.6 in
Width
4.8 in
Height
1.8 in
Pointing Device Cable Length
6 ft

Details

Item
Mouse
Color
Black
Number of Buttons
3
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB
Movement Detection
Optical
Pointing Device Features
Ergonomic
Green Environmental Attribute
Environmentally Friendly
Ergonomic Fit
Symmetrical
Movement Resolution
1000 dpi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.