Zoro Homepage

USBC MULTIPORT SINGLE VIDEO ADAPTER

  • Mfr # ACA953USZ

  • Zoro # G615223228


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Connector Type on First End
USB 3.2 (Gen 1) Type C - Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 xUSB 3.2 (Gen 1) Type C - Female, 2 x USB 3.2 (Gen 1) Type A - Female
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA953USZ
Zoro #
G615223228
UPC #
92636343972
Country of Origin
China

Dimensions

Height
0.4 in
Width
1.8 in
Length
3.7 in

Details

Item
A/V Adapter
Connector Type on First End
USB 3.2 (Gen 1) Type C - Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 xUSB 3.2 (Gen 1) Type C - Female, 2 x USB 3.2 (Gen 1) Type A - Female
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Connector Type on Second End
USB 3.2 (Gen 1) Type A - Female, USB 3.2 (Gen 1) Type C - Female, HDMI Digital Audio/Video - Female
Features
Plug and Play, USB- Power Delivery (USB PD), Charging
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB/USB-C
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.