Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versavu 11 Bt Kybrd Case Blk

  • Mfr # THZ988US

  • Zoro # G515959944


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
11"
Tablet Model Compatibility
iPad Pro 11 (2024)
Width
0.9"
Case Features
Bluetooth Keyboard, Stylus Holder, Landscape/Portrait Viewable, 360° Rotation, Multiple Viewing Angle, Pencil Holder, Kickstand
Compatibility
Apple - iPad Pro 11 (2024), Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ988US
Zoro #
G515959944
UPC #
92636369378
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"
Width
0.9"
Withstand Drop Height
48"
Height
10.1"
Depth
8"

Details

Tablet Model Compatibility
iPad Pro 11 (2024)
Item
Keyboard/Cover Case
Case Features
Bluetooth Keyboard, Stylus Holder, Landscape/Portrait Viewable, 360° Rotation, Multiple Viewing Angle, Pencil Holder, Kickstand
Compatibility
Apple - iPad Pro 11 (2024), Pencil
Style
Folio
Keyboard Layout
QWERTY
Closure Type
Magnetic
Color
Black
Durability
Bump Resistant, Drop Resistant

Description

VersaVu Bluetooth Keyboard Case for iPad Pro 11-inch M4 Black 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.