Zoro Homepage

VERSAVU ANTIMICROBIAL CASE FOR IPAD MINI 6TH GEN. BLACK 8.3INCH

  • Mfr # THZ914GL

  • Zoro # G714883781


product price: $46.19
/ea

Key Features

Width
0.8 in
Height
8 in
Maximum Screen Size Supported
8.3 in
Length
6.5 in
Compatibility
Apple - iPad mini (6th Generation), Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ914GL
Zoro #
G714883781
UPC #
92636358440
Country of Origin
China

Dimensions

Width
0.8 in
Height
8 in
Maximum Screen Size Supported
8.3 in
Length
6.5 in

Details

Item
Carrying Case
Compatibility
Apple - iPad mini (6th Generation), Pencil
Closure Type
Magnetic
Durability
Bump Resistant, Drop Resistant
Tablet Model Compatibility
iPad mini (6th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.