Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERSAVU BLUETOOTH KEYBOARD CASE FOR IPAD PRO 13-INCH (M4) BLACK 13

  • Mfr # THZ989US

  • Zoro # G621704537


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Carrying Options
Handle
Width
0.9 in
Style
Folio
Includes
VersaVu Bluetooth Keyboard Case for iPad Pro 13-inch (M4) USB-C Power Cord
Case Features
360° Rotation, Landscape/Portrait Viewable, Pencil Holder, Stylus Holder, Kickstand, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ989US
Zoro #
G621704537
UPC #
841885109132
Country of Origin
China

Dimensions

Width
0.9 in
Height
11.3 in
Maximum Screen Size Supported
13 in
Depth
9.5 in
Withstand Drop Height
48 in

Details

Carrying Options
Handle
Style
Folio
Includes
VersaVu Bluetooth Keyboard Case for iPad Pro 13-inch (M4) USB-C Power Cord
Case Features
360° Rotation, Landscape/Portrait Viewable, Pencil Holder, Stylus Holder, Kickstand, Sturdy
Key Layout
QWERTY
Color
Black
Durability
Drop Resistant, Bump Resistant
Compatible With
Apple - iPad Pro 13 (2024)
Closure Type
Magnetic
Tablet Model Compatibility
iPad Pro 13 (2024)
Item
Keyboard/Cover Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.