
VERSAVU CLASSIC CASE FOR 10.9 IPAD AIR
Mfr # THZ867GL
Zoro # G015227062
product price: $61.95
/eaKey Features
Width
0.7"
Height
10.2"
Material
Elastic - Hand Strap
Color
Black
Carrying Options
Hand Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ867GL
Zoro #
G015227062
UPC #
92636351724
Country of Origin
China
Dimensions
Width
0.7"
Height
10.2"
Maximum Screen Size Supported
11"
Minimum Screen Size Supported
10.9"
Length
7.7"
Depth
7.5"
Details
Item
Carrying Case
Material
Elastic - Hand Strap
Color
Black
Carrying Options
Hand Strap
Durability
Anti-slip Interior, Bump Resistant, Drop Resistant, Impact Resistant
Printed Design/Pattern/Texture
Textured
Case Features
Sturdy, Landscape/Portrait Viewable, Reinforced Corner, 360° Rotation, Hand Strap
Compatibility
Apple - iPad Air 11-inch (M4, M3,M2), iPad Air 10.9-inch (5th and 4th gen.) and iPad Pro 11-inch (4th, 3rd, 2nd and 1st gen)
Closure Type
Magnetic
Tablet Model Compatibility
iPad Pro (3rd Generation), iPad Air 11 (2025), iPad Pro, iPad Air (5th Generation), iPad Air 11 (2024), iPad Pro (4th Generation), iPad Pro (2nd Generation), iPad Air 11 (2026), iPad Air (4th Generation)
Style
Folio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.