VERSAVU CLASSIC CASE FOR FOR IPAD AIR 13IN M2 AND IPAD PRO 12.9IN 6TH, 5TH,

  • Mfr # THZ981GL

  • Zoro # G416288464


product price: $89.65
/ea
Sold in multiples of 5 for $448.25
Free Shipping & Returns

Key Features

Width
9.3"
Maximum Screen Size Supported
13"
Color
Black
Durability
Bump Resistant, Anti-slip Interior, Anti-slip, Drop Resistant
Height
12.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ981GL
Zoro #
G416288464
UPC #
92636369163
Country of Origin
China

Dimensions

Width
9.3"
Maximum Screen Size Supported
13"
Height
12.4"
Minimum Screen Size Supported
12.9"
Depth
0.9"

Details

Item
Carrying Case
Color
Black
Durability
Bump Resistant, Anti-slip Interior, Anti-slip, Drop Resistant
Closure Type
Magnetic
Case Features
360° Rotation, Landscape/Portrait Viewable, Magnetic, Reinforced Corner, Sturdy
Printed Design/Pattern/Texture
Textured
Compatibility
Apple - iPad Air 13-inch (M4, M3, M2) and iPad Pro 12.9-inch (6th, 5th, 4th, 3rd gen
Carrying Options
Hand Strap
Material
Elastic - Hand Strap
Style
Folio
Tablet Model Compatibility
iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Air 13 (2024), iPad Air 13 (2026), iPad Air 13 (2025), iPad Pro (6th Generation), iPad Pro (5th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.