
VERSAVU SLIM CASE FOR IPAD 10TH GEN BLACK 10.9 INCH
Mfr # THZ935GL
Zoro # G414883777
product price: $62.65
/eaKey Features
Width
0.7"
Height
9.8"
Material
Polyurethane, Thermoplastic Polyurethane (TPU)
Durability
Bump Resistant, Drop Resistant, Slip Resistant Interior
Qi Wireless Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ935GL
Zoro #
G414883777
UPC #
92636364168
Country of Origin
China
Dimensions
Width
0.7"
Height
9.8"
Length
8.2"
Depth
7.1"
Maximum Screen Size Supported
10.9"
Details
Item
Carrying Case
Material
Polyurethane, Thermoplastic Polyurethane (TPU)
Durability
Bump Resistant, Drop Resistant, Slip Resistant Interior
Qi Wireless Ready
Yes
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Style
Folio
Compatibility
Apple - iPad (10th/11th Generation), Pencil
Printed Design/Pattern/Texture
Textured
Case Features
Reinforced Edges, Landscape/Portrait Viewable
Closure Type
Magnetic
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.