Zoro Homepage

VERSAVU SLIM CASE FOR IPAD 10TH GEN PURPLE 10.9 INCH

  • Mfr # THZ93507GL

  • Zoro # G314883839


product price: $65.19
/ea

Key Features

Width
10 in
Height
0.7 in
Closure Type
Magnetic
Length
8.2 in
Tablet Model Compatibility
iPad (10th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ93507GL
Zoro #
G314883839
UPC #
92636364199
Country of Origin
China

Dimensions

Width
10 in
Height
0.7 in
Length
8.2 in
Maximum Screen Size Supported
10.9 in

Details

Item
Carrying Case
Closure Type
Magnetic
Tablet Model Compatibility
iPad (10th Generation)
Compatibility
Apple - iPad (10th Generation), Pencil
Style
Folio
Durability
Shock Absorbing, Drop Resistant, Bump Resistant, Scratch Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.