Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERSAVU SLIM CASE FOR IPAD PRO 13-INCH M4 BLACK 13IN

  • Mfr # THZ983GL

  • Zoro # G214911472


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
0.6"
Case Features
360° Rotation, Magnetic, Reinforced Corner, Ports/Functions Cutout, Landscape/Portrait Viewable
Durability
Bump Resistant, Drop Resistant, Shock Absorbing
Depth
11.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ983GL
Zoro #
G214911472
UPC #
92636369194
Country of Origin
China

Dimensions

Width
9.5"
Height
0.6"
Depth
11.3"
Maximum Screen Size Supported
13"
Withstand Drop Height
48"

Details

Item
Carrying Case
Case Features
360° Rotation, Magnetic, Reinforced Corner, Ports/Functions Cutout, Landscape/Portrait Viewable
Durability
Bump Resistant, Drop Resistant, Shock Absorbing
Style
Folio
Compatibility
Apple - iPad Pro 13 (2024), Pencil
Tablet Model Compatibility
iPad Pro 13 (2024)
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.