
VERSAVUCASE FOR IPAD7TH GEN. 10.2INCH
Mfr # THZ86307GL
Zoro # G316440757
product price: $60.55
/eaKey Features
Color
Violet
Printed Design/Pattern/Texture
Textured
Tablet Model Compatibility
iPad Air, iPad (7th Generation), iPad Pro, iPad (8th Generation), iPad (9th Generation)
Durability
Drop Resistant, Bump Resistant, Anti-slip Interior
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ86307GL
Zoro #
G316440757
UPC #
92636348953
Country of Origin
China
Dimensions
Length
7.7"
Height
0.7"
Width
10"
Minimum Screen Size Supported
10.2"
Maximum Screen Size Supported
10.5"
Details
Color
Violet
Printed Design/Pattern/Texture
Textured
Tablet Model Compatibility
iPad Air, iPad (7th Generation), iPad Pro, iPad (8th Generation), iPad (9th Generation)
Durability
Drop Resistant, Bump Resistant, Anti-slip Interior
Item
Carrying Case
Style
Folio
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad Air, iPad Pro, Pencil
Closure Type
Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.