WIDESCREEN LCD MONITOR 13.3 INCH
Mfr # ASF133W9USZ
Zoro # G016425153
product price: $38.99
/eaKey Features
Screen Attachment
Adhesive Strip
Product Type
Privacy Screen Filter
Anti-microbial
Yes
Device Supported
Notebook
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF133W9USZ
Zoro #
G016425153
UPC #
92636256968
Country of Origin
Taiwan, Province of China
Dimensions
Height
20 mil
Width
6.50"
Display Size Supported
13.3"
Length
11.5"
Details
Screen Attachment
Adhesive Strip
Product Type
Privacy Screen Filter
Anti-microbial
Yes
Device Supported
Notebook
Reversible
Yes
Aspect Ratio
16:9
Touch Compatibility
Yes
Blue Light Reduction
Yes
Anti-glare
Yes
Widescreen
Yes
Durability
Glare Resistant
Features
Double Sided, Touch Sensitive, Easy to Apply
Display Screen Type
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.