
WIRELESS OPTICAL MOUSE BLACKBLACK
Mfr # AMW575TT
Zoro # G214909660
product price: $22.65
/eaKey Features
Color
Black
Length
4.4 in
Includes
USB Receiver, (1) AA Battery
Height
1.4 in
Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMW575TT
Zoro #
G214909660
UPC #
92636324643
Country of Origin
China
Dimensions
Length
4.4 in
Height
1.4 in
Battery Size
AA
Width
2.3 in
Details
Item
Mouse
Color
Black
Includes
USB Receiver, (1) AA Battery
Number of Batteries
1
Pointing Device Wireless Technology
Radio Frequency
Platform Supported
Mac, PC
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Movement Resolution
1600 dpi
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
System Requirements
Windows& (10/8.1/8/7/Vista/XP/2000), Mac OS& X 10.6-10.12.4
Movement Detection
Optical
Battery Included
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.