Wireless Optical Mouse - Optical - USB - Black, Gray
- Mfr # AMW50US
- Zoro # G314908679
product price:Â
$
22.65
/ea
Key Features
Color
Black
Compatible With
Windows Vista, Mac OS X 10.4, Windows 7, Windows 2000, Windows XP, Windows 8
Includes
Wireless BlueTrace Mouse Stow-N-Go USB Receiver
Length
3.7 in
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMW50US
- Zoro #
- G314908679
- UPC #
- 92636246389
- Country of Origin
- China
Dimensions
- Length
- 3.7 in
- Height
- 1.4 in
- Width
- 2.2 in
Details
- Item
- Mouse
- Color
- Black
- Compatible With
- Windows Vista, Mac OS X 10.4, Windows 7, Windows 2000, Windows XP, Windows 8
- Includes
- Wireless BlueTrace Mouse Stow-N-Go USB Receiver
- Movement Resolution
- 1600 dpi
- Power Source
- Batteries
- Scroller Type
- Scroll Wheel
- OS Compatibility
- Windows XP, Windows 2000, Windows Vista, Mac OS X 10.4, Windows 7, Windows 8
- Pointing Device Host Interface
- USB
- Pointing Device Connectivity Technology
- Wireless
- Movement Detection
- BlueTrace
- Pointing Device Wireless Technology
- Radio Frequency
- Ergonomic Fit
- Symmetrical
- Pointing Device Wireless Operating Distance
- 33 ft
- Pointing Device Features
- Ergonomic
- Platform Supported
- Mac, PC
- Operating System Compatibility
- Windows Vista, Windows XP, Windows 2000, Mac OS X 10.4, Windows 7, Windows 8
- Movement Resolution (dpi)
- 1600
- Interfaces
- USB
- Package Contents
- Wireless BlueTrace Mouse, Stow-N-Go USB Receiver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.