
A4 Size Pivoting Pockets, PK10
Mfr # P070E
Zoro # G4244318
product price: $49.99
/pk 10, $5.00/eaKey Features
Color
Black
Number of Pockets
10
Type
Display Reference System
Application
Document
Features
Durable, Static Dissipative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P070E
Zoro #
G4244318
UPC #
672644408100
Country of Origin
United States
Details
Item
10-pocket Paperwork Display Organizer
Color
Black
Number of Pockets
10
Type
Display Reference System
Application
Document
Features
Durable, Static Dissipative
Description
Permastat film display pockets are used in "clean" environments. Universal size will hold both A4 and letter-size documents. 10 pockets per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.