Zoro Homepage

Antimicrobial Desktop Unit, SS Base/Mount Plate, 10 Pockets, Black

  • Mfr # DA271SS

  • Zoro # G7289864


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Sheet Size
Letter - 8.50 in W x 11 in L
Number of Pockets
10
Type
Display Reference System
Application
Food Service, Medical Facility, Public Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA271SS
Zoro #
G7289864
UPC #
672644987124
Country of Origin
United States

Dimensions

Sheet Size
Letter - 8.50 in W x 11 in L

Details

Item
Antimicrobial Reference Display Unit
Color
Black
Number of Pockets
10
Type
Display Reference System
Application
Food Service, Medical Facility, Public Space
Features
Dirt Resistant, Flexible, Wire-reinforced, Expandable, Spill Resistant, Dust Resistant, Antimicrobial
Standards
EPA
Pocket Material
Polyvinyl Chloride (PVC)
Placement
Desktop
Base Material
Stainless Steel

Description

Tarifold Desktop Reference and Display System with Stainless Steel Base and Mount Plate 10 Antimicrobial Black-Frame Letter-Size Display Pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.