Catalog Rack Ring Sec., 1-1/3 In. H, Blk
Mfr # 50405
Zoro # G2443192
product price: $12.59
/eaKey Features
Material
Steel
Sheet Capacity
1 in Reference Material
Width
1 in
Height
1 1/3 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50405
Zoro #
G2443192
UPC #
672644504055
Country of Origin
China
Dimensions
Width
1 in
Height
1 1/3 in
Length
10 1/3 in
Sheet Size
8 1/2 x 11 in
Overall Height
1 3/8 in
Overall Length
10 3/8 in
Overall Width
1 in
Details
Item
Catalog Rack Ring Sections
Material
Steel
Sheet Capacity
1 in Reference Material
Color
Gray
Includes
1 in Post Section
Compatible Manufacturer Part Number
50410, 50411
Product Type
Catalog Rack Ring Sections
Compatible Brand
Tarifold
Description
Catalog Rack Ring Section, Height 1 1/3 In, Length 10 1/3 In, Depth 1 In, Holds 1 Inch Reference Material, Material Steel, Color Black, Sheet Size 8 1/2 x 11 In, Includes Ring Section Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.