Document Desk Display Unit, 10 Blue Pocke
Mfr # D211
Zoro # G6150245
product price: $61.49
/eaKey Features
Color
Blue
Material
Polyvinyl Chloride (PVC), Metal
Number of Pockets
10
Mounting Style
Wall
Type
Display Reference System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D211
Zoro #
G6150245
UPC #
672644221105
Country of Origin
United States
Details
Item
Document Desk Display Unit,10 Blue Pocke
Color
Blue
Material
Polyvinyl Chloride (PVC), Metal
Number of Pockets
10
Mounting Style
Wall
Type
Display Reference System
Includes
Desktop Organizer- 10 Blue Pockets, Universal Mounting Bracket, Snap-on index Tabs, Hardware
Application
Workshop, Factory, Warehouse
Features
Expandable, Wire-reinforced
Placement
Desktop
Base Color
Gray
Description
Document Desk Display Unit,10 Blue Pocke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.