Zoro Homepage

Document Desk Display Unit, 10 Yellow Poc

  • Mfr # D241

  • Zoro # G6150279


product price: $55.39
/ea

Key Features

Color
Gray
Material
Polyvinyl Chloride (PVC)
Number of Pockets
10
Features
Wire-reinforced
Pocket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D241
Zoro #
G6150279
UPC #
672644224106
Country of Origin
United States

Details

Item
Display Reference System
Color
Gray
Material
Polyvinyl Chloride (PVC)
Number of Pockets
10
Features
Wire-reinforced
Pocket Color
Yellow
Placement
Desktop
Mount Type
Wall Mountable
Application/Usage
Workshop

Description

Document Desk Display Unit,10 Yellow Poc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.