Zoro Homepage

Document Display Kit, 18.11" W, 18.11" H

  • Mfr # RA295A

  • Zoro # G000403983


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Metal/PVC
Sheet Size
8 1/2 in x 11 in
Number of Pockets
50
Width
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA295A
Zoro #
G000403983
UPC #
-
Country of Origin
France

Dimensions

Sheet Size
8 1/2 in x 11 in
Width
460 mm
Overall Height
18 1/8 in
Length
600 mm
Height
460 mm
Depth
305 mm
Paper Size
Letter
Overall Depth
12 in
Overall Width
18 1/8 in

Details

Item
Document Display Kit
Color
Assorted
Material
Metal/PVC
Number of Pockets
50
Mounting Style
Desktop
Sheet Capacity
2
Viewing Angle
360 Degrees
Includes
Rotary Desk Stand, (50) Assorted Color Pocket Frames
Product Type
Document Display Kit
Pocket Frame Material
Metal
Mounting Method
Freestanding
Pocket Frame Color
Black, Blue, Green, Red, Yellow
Compatible Brand
Tarifold
Compatible Manufacturer Part Number
PA090, R200
Pocket Capacity
50

Description

Document Display Kit, Desktop, Height 460 mm, Width 460 mm, Length 600 mm, Depth 305 mm, Number of Pockets 50, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Viewing Angle 360 Degrees , Color Assorted, Material Metal/PVC, Includes Rotary Desk Stand, (50) Assorted Color Pocket Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.