Document Display Kit, 20 1/4" W, 12 1/2" H
- Mfr # DA271
- Zoro # G3504383
product price:Â
$
84.19
/ea
Key Features
Material
Plastic/Steel
Sheet Capacity
20
Height
12 1/2 in
Mounting Style
Desktop
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA271
- Zoro #
- G3504383
- UPC #
- 672644987100
- Country of Origin
- France
Dimensions
- Height
- 12 1/2 in
- Sheet Size
- 8-1/2 x 11 in
- Length
- 20 in
- Depth
- 15 in
- Overall Width
- 20 1/4 in
- Overall Height
- 12 1/2 in
- Overall Depth
- 20 in
- Paper Size
- Carta
Description
Document Display Kit, Desktop, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 10, Sheet Size 8-1/2 x 11 in, Sheet Capacity 20, Viewing Angle 60 or 30 Degrees , Color Black, Material Plastic/Steel, Includes (10) Black Framed Pockets, Desk Stand, Snap-On Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.