Shop TARIFOLD
See all product information
Create Account
Document Display Kit, 26.37" W, 16.54" H
- Mfr # D291A3
- Zoro # G6322198
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 1/2 in
Paper Size
A3
Pocket Capacity
10
Pocket Frame Color
Black, Blue, Green, Red, Yellow
Compatible Brand
Tarifold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D291A3
- Zoro #
- G6322198
- UPC #
- 672644229118
- Country of Origin
- France
- Pocket Capacity
- 10
- Pocket Frame Color
- Black, Blue, Green, Red, Yellow
- Compatible Brand
- Tarifold
- Wire Color
- White
- Compatible Manufacturer Part Number
- P090A3, W200A3, D201
- Product Type
- Document Display Kit
- Pocket Frame Material
- Metal
- Number of Pockets
- 10
- Item
- Document Display Kit
- Color
- White
Dimensions
- Overall Height
- 16 1/2 in
- Paper Size
- A3
- Overall Width
- 26 3/8 in
Description
Document Display Kit, Number of Pockets 10, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.