Tarifold

Document Wall Display, 12 1/2Hx1/ 1/2L In

Tarifold Document Wall Display, 12 1/2Hx1/ 1/2L In W290
Hover or click to zoom Tap to zoom
Key Features
  • Item: Document Display
  • Material: Plastic/Steel
  • Mounting Style: Wall
  • Color: assorted
  • Sheet Capacity: 10
  • Height: 12 1/2 in
  • Viewing Angle: 90 Degrees
  • Includes: Wall Bracket, Assorted Colored Pocket Borders (1) Blue, (1) Red, (1) Yellow, (1) Black, (1) Green, Snap-On Index Tabs, Hardware
See full product details
$43.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tarifold #W290 Specifications

  • Item: Document Display
  • Material: Plastic/Steel
  • Mounting Style: Wall
  • Color: assorted
  • Sheet Capacity: 10
  • Height: 12 1/2 in
  • Viewing Angle: 90 Degrees
  • Includes: Wall Bracket, Assorted Colored Pocket Borders (1) Blue, (1) Red, (1) Yellow, (1) Black, (1) Green, Snap-On Index Tabs, Hardware
  • Number of Pockets: 5
  • Length: 18 1/2 in
  • Depth: 15 in
  • Sheet Size: 8-1/2 x 11 in
  • Features: Expandable, Wire-reinforced
  • Length (Straight Wireway): 18 1/2 in
  • Product Type: Document Display
  • Country of Origin (subject to change): United States

Description

Document Display, Wall, Height 12 1/2 in, Length 18 1/2 in, Depth 15 in, Number of Pockets 5, Sheet Size 8-1/2 x 11 in, Sheet Capacity 10, Viewing Angle 90 Degrees , Color Assorted, Material Plastic/Steel, Includes Wall Bracket, Assorted Colored Pocket Borders (1) Blue, (1) Red, (1) Yellow, (1) Black, (1) Green, Snap-On Index Tabs, Hardware

Reviews of Tarifold #W290

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.