Zoro Homepage

Document Wall Display, Antimicrobial

  • Mfr # WA271

  • Zoro # G0698731


product price: $72.89
/ea

Key Features

Material
Plastic/Steel
Sheet Capacity
20
Height
12 1/2 in
Mounting Style
Wall
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA271
Zoro #
G0698731
UPC #
672644997109
Country of Origin
France

Dimensions

Height
12 1/2 in
Length
20 in
Sheet Size
8-1/2 x 11 in
Depth
15 in
Overall Width
20 1/4 in
Overall Height
12 1/2 in
Overall Depth
20 in
Paper Size
Carta

Details

Item
Document Display Kit
Material
Plastic/Steel
Sheet Capacity
20
Mounting Style
Wall
Color
Black
Number of Pockets
10
Includes
(10) Black Framed Pockets, Snap-On Index Tabs
Viewing Angle
90 Degrees
Product Type
Document Display Kit
Pocket Frame Material
Metal
Pocket Capacity
10
Compatible Brand
Tarifold
Pocket Material
PVC
Mounting Method
Screw In
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Part Number
PA070, W200
Pocket Frame Color
Black

Description

Document Display Kit, Wall, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 10, Sheet Size 8-1/2 x 11 in, Sheet Capacity 20, Viewing Angle 90 Degrees , Color Black, Material Plastic/Steel, Includes (10) Black Framed Pockets, Snap-On Index Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.