Zoro Homepage

Document Wall Display Unit, 10 Green Pocket

  • Mfr # W251

  • Zoro # G6150419


product price: $53.59
/ea

Key Features

Color
Green
Material
Metal
Sheet Size
Letter - 8.50 in W x 11 in L
Number of Pockets
10
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W251
Zoro #
G6150419
UPC #
672644125106
Country of Origin
United States

Dimensions

Sheet Size
Letter - 8.50 in W x 11 in L
Width
1.8 in
Height
10.2 in
Depth
14 in

Details

Item
Document Wall Display Unit,10 Grn Pocket
Color
Green
Material
Metal
Number of Pockets
10
Mounting Style
Wall
Includes
Wall Unit Organizer- 10 Green Pockets, Universal Mounting Bracket, Snap-on Index Tabs, Hardware
Type
Display Reference System
Application
Workstation, Office, Shop Floor, Factory, Warehouse, Document
Features
Expandable, Wire-reinforced

Description

Document Wall Display Unit,10 Grn Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.