Document Wall Display Unit, 10 Red Pocket
Mfr # W231
Zoro # G6150403
product price: $52.55
/eaKey Features
Color
Red
Material
Metal
Sheet Size
Letter - 8.50 in W x 11 in L
Number of Pockets
10
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W231
Zoro #
G6150403
UPC #
672644122105
Country of Origin
United States
Dimensions
Sheet Size
Letter - 8.50 in W x 11 in L
Details
Item
Document Wall Display Unit,10 Red Pocket
Color
Red
Material
Metal
Number of Pockets
10
Mounting Style
Wall
Type
Display Reference System
Includes
Wall Unit Organizer- 10 Red Pockets, Universal Mounting Bracket, Snap-on Index Tabs, Hardware
Application
Office, Workstation, Document, Factory, Warehouse, Shop Floor
Features
Wire-reinforced, Expandable
Description
Document Wall Display Unit,10 Red Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.